Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon
Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon. Inside straight-wall dimensions: 9 ft. 2 in. L x 5 ft. 3 in. W x 1 ft. 5 in. H. Belt width: 4 ft. Number of sprayer manifolds: 4. (4) 1/2 in. dia. sprayers per manifold. Conveyor infeed height: 5 ft. 3 in. Conveyor exit height: 4 ft. 8 in. Inlets: (1) 2-1/2 in. dia. (sprayer infeed), (1) 1 in. dia. FNPT fitting. Outlets: (3) 3 in. dia. NPT drain ports, (1) 1 ft. L x 9 in. H port (overflow). Overall dimensions: 26 ft. 4 in. L x 6 ft. 8 in. W x 6 ft. 6 in. H.
Click here to see a video of the equipment
Product Details
- Stock No: 165.JRW104.10
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 316
- Width (Inches): 80
- Height (Inches): 78