Lull 9,000 Lb 4x4x4 Diesel Telescopic Telehandler Forklift

Lull 9,000 Lb 4x4x4 Diesel Telescopic Telehandler Forklift

2004 Lull 4x4x4 Telescopic Telehandler Forklift. Model: 944E42. Rated capacity: 9,000 lbs. Cummins Diesel 4 cylinder, 42 ft., 3 section boom, aux hydraulic, hydraulic leveling. Tire size: 15-5-25. (3) steering modes: 4 wheel, front wheel, crab mode. Overall dimensions (retracted): 26 ft. 8 ft. L x 8 ft. 4 in. W x 7 ft. 9 in. H. Hour meter reading: 4100 hrs.(ACN902).

Product Details
  • Stock No: CBHT1656.170
  • Manufacturer: Lull
  • Model: 9.44E+44
  • Serial Number: 160005348
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 320
  • Width (Inches): 100
  • Height (Inches): 93
  • ACN: 902
Additional Product Details
  • Year of Manufacture: 2002
Lull 9,000 Lb 4x4x4 Diesel Telescopic Telehandler Forklift