F.R. Horman and Co. Stainless Steel Filter Press

F.R. Horman and Co. Stainless Steel Filter Press

F.R. Horman and Co. Stainless Steel Filter Press. Model T-240. S/N H15847. 25 Plates. 23-1/2 in. x 24 in. Plates. Cake Surface Area: 62.4 sq. ft. Inlets/outlets: (4) 1 in. dia. NPT (male). Casters and stainless steel base. Overall dimensions: 72 in. L x 30 in. W x 44.5 in. H. (ACN661).

Product Details

  • Stock No: 45.JWIMS-8a
  • Manufacturer: F. R. Horman and Co. Inc.
  • Model: T-240
  • Serial Number: H15847

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

F.R. Horman and Co. Stainless Steel Filter Press