Mycom F42WA 4-Cylinder Reciprocating Compressor Package (40 HP 208-230/460 V)
Mycom Reciprocating Compressor. Model: F42WA. Serial: M-4023. Job: 2365. Date: 9-9-97. Remanufactured in USA. Toshiba motor: 40 HP, 1175 RPM, 208-230/460V, 121-108/54 amps, 3-phase, 60 Hz, 364TS Frame. Ratings for Mycom W-series model F4WA2: 91.2 CFM displacement, 30.3 TR at +20F / +95F, 9.7 TR at -20F / +95F.
Product Details
- Stock No: JWOH02
- Manufacturer: Mycom
- Model: F42WA
- Serial Number: M-4023
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 4
- # Compressors in Package: 1
- Compressor Model: F42WA
- Compressor SN: M-4023
- Compressor Max Speed (RPM): 1450
- Compressor Design Pressure (PSIG): 470
- Compressor Year Manufactured: 1997
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 40
- Motor RPM: 1175
- Motor Voltage: 208-230/460
- Motor Amps: 121-108/54
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 364TS
Dimensions:
- Length (Inches): 72
- Width (Inches): 52
- Height (Inches): 60
- Weight (LBS): 2,800
Additional Product Details
- Year of Manufacture: 1997