Frigid Coil 300 LTC/T 684 Freon Evaporator Coil (Low Temperature)

Frigid Coil 300 LTC/T 684 Freon Evaporator Coil (Low Temperature)

Frigid Coil Direct Expansion 6-Fan Evaporator Coil. Series 300 HTC-T 684 (29427 A). Serial 25000. Date 8/86. Motors: (6) 1/2 HP, 230V, 2.0 amps each, 1140 RPM, 3-phase, 60 Hz. 29,463 CFM. Refrigerant: R-22 (freon). Test pressure: 350 PSI. 4 FPI. Coil dimensions: 16.5 ft. L x 3.5 ft. W x 4 ft. H.

Product Details

  • Stock No: JWOH06A
  • Manufacturer: Frigid Coil
  • Model: 300 LTC/T 684
  • Serial Number: 25000

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 6
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1140
  • Motor Voltage: 230
  • Motor Amps: 2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 198
  • Width (Inches): 42
  • Height (Inches): 48

Additional Product Details

  • Year of Manufacture: 1986
  • Spec Sheet Available: No

Frigid Coil 300 LTC/T 684 Freon Evaporator Coil (Low Temperature)