ITT / Goulds / G&L NPE-Series Centrifugal Pump

ITT / Goulds / G&L NPE-Series Centrifugal Pump

ITT / Goulds / G&L NPE-Series Centrifugal Pump. Model: NPE. S/N: G9918658. Cat. No: 3ST1G4C4. 316L Stainless Steel. Size: 1.5x2-6. Capacity: 86 gpm @ 60 head feet (26 psi using specific gravity of water = 1). Displacement per Revolution: 0.024. Seal Option: John Crane Type 21, carbon/silicon-carbide, Viton elastomers, and 316 stainless metal parts. Impeller diameter: 4-3/8. Baldor Industrial Motor, 2 hp, 3450 rpm. 208-230/460 V, 8.2-5.2/2.7 amps, 60 Hz, 3 phase. Features include superior, complete AISI 316L stainless steel liquid handling components for corrosion resistance and improved strength and durability. The NPE’s close coupled, compact, flexible design saves space can be mounted horizontally or vertically, and simplifies maintenance. Inlets: (1) 2 in. dia. FNPT suction. Outlets: (1) 1 ½ in. dia. FNPT discharge. Overall dimensions: 1 ft. 5 in. L x 9 in. W x 1 ft. 3 ½ in. H.

Product Details

  • Stock No: KAAM001.
  • Manufacturer: ITT Goulds
  • Model: NPE
  • Serial Number: G9918658

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ITT / Goulds / G&L NPE-Series Centrifugal Pump