Chester-Jensen Co Falling Film Plate Chiller - 80 Ton
1993 Chester-Jensen Co Falling Film Plate Chiller. Model: B-4-0T-4-32. Cooling capacity: 80 tons at 128 gpm for a 26ºF suction with a 15º TD. (4) plates with 32 corrugations each. Total cooling section area: 171 sq. ft. Plate dimensions: 5 ft. L x 4 ft. 9 in. H. MAWP: 200 psi @ 200 °F. MDMT: -20 °F @ 200 psi. Reservoir capacity: 100 gal. Inlets: (1) 3 in. dia. port (water/solution), (1) 3 in. dia. media port. Outlets: (1) 2 in. dia. NPT (overflow), (1) 3 in. dia. port (water/solution), (1) 3 in. dia. media port. Overall dimensions: 6 ft. 10-1/2 in. L x 2 ft. 9 in. W x 6 ft. 9 in. H (8 ft. 1 in. H with feet). (BG).
Product Details
- Stock No: KAAM0240.17
- Manufacturer: Chester-Jensen Co
- Model: B-4-0T-4-32
- Serial Number: 9355-P
Plate Chiller Details