APV Crepaco Stainless Steel Hopper- 750 Gallon

APV Crepaco Stainless Steel Hopper- 750 Gallon

APV Crepaco Stainless Steel Hopper. Approximate capacity: 750 Gallons. Hopper is mounted on (4) legs with adjustable feet for leveling. Inlet: 7 ft. 10 in. dia. Outlet: (1) 9 in. L x 6-1/2 in. W. Overall dimensions: 7 ft. 10 in. L x 7 ft. 10 in. W x 9 ft. 10 in. H.

Product Details
  • Stock No: KAAM0228.9
  • Manufacturer: APV
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Stainless Steel Hopper- 750 Gallon