Weigh-Tronix Stainless Steel Platform Scale- 6 ft. x 4 ft.

Weigh-Tronix Stainless Steel Platform Scale- 6 ft. x 4 ft.

Weigh-Tronix Stainless Steel Platform Scale- 6 ft. x 4 ft. Model: WBP-2.50K. S/N's: 05120661, 06020474, 05082318. Class III. Capacity: 2500 lbs. n Max: 5000M. V Min: 0.35 lb. Safe load limit: 5000 lb. GSE Scale Systems Digital Display, Model: 355, S/N: 21736, power supply: 90-250 VAC, 0.5 amps, 50/60 Hz. Overall dimensions (Ram Industriesp): 4 ft. 9 in. L x 2 ft. 6 in. W x 6 ft. H. Overall dimensions: 6 ft. 5 in. L x 4 ft. 9-1/2 in. W x 8 in. H. (ACN165).

Product Details

  • Stock No: KAAM0332.5a
  • Manufacturer: Weigh-Tronix
  • Model: WBP-2.50K
  • Serial Number: 05120661, 06020474, 05082318

Previous Refrigerant

Motor Details

  • Motor Voltage: 90-250
  • Motor Amps: 0.5
  • Motor Hertz (Hz): 50/60

Dimensions:

  • Length (Inches): 77
  • Width (Inches): 57.5
  • Height (Inches): 8
  • ACN: 165

Additional Product Details

Weigh-Tronix Stainless Steel Platform Scale- 6 ft. x 4 ft.