Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 60. S/N: 18932 SS. Seal option: Single O-Ring. U.S. Electrical Motor, 5 hp, 1745 rpm, 208-230/460, 15.3-13.6/6.8 amps, 60 Hz, 3 phase. UltRam Industriesite Drive, ratio: 6.3, Rpm out: 276 (final). Inlets/outlets: 2-1/2 in. dia. S-line fittings. Overall dimensions: 3 ft. 8 in. L x 1 ft. 2 in. W x 1 ft. 6 in. H.

Product Details

  • Stock No: KAAM0385.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 18932 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Positive Displacement Pump