Stainless Steel Falling Film Plate Chiller
Stainless Steel Falling Film Plate Chiller. (12) 5 ft. W x 3 ft. 7 ft. H stainless steel sections. Number of corrugations: 36. Reservoir capacity: 250 gal. Inlets: (1) 2 in. dia. S-line fitting (water/solution), (12) 1-1/2 in. dia. flanged ports (media). Inlets: (12) 1-1/2 in. dia. flanged ports (media), (1) 4 in. dia. S-line fitting (water/solution). Overall dimensions: 6 ft. 4 in. L x 5 ft. 4 in. W x 7 ft. H.
Product Details
- Stock No: KAAM0396.45
- Manufacturer: Not Specified
Plate Chiller Details