Beach-Russ Company Rotary Vacuum Pump

Beach-Russ Company Rotary Vacuum Pump

Beach-Russ Company Rotary Vacuum Pump. Model: 325-DC. S/N: A-3025. Pump size: 325-DC. Dayton Tri-Volt Motor, 20 hp, 1755 rpm, 208-230/460 V, 54.9-49.2/24.6 amps, 60 Hz, 3 phase. Container dimensions: 24 in. dia. x 25 in. H. Heat exchanger tube dimensions: 3-1/2 in. dia. x 14 in. L. Inlets: (1) 5 in. dia. FNPT. Outlets: (1) 2 in. dia. port. Overall dimensions: 63 in. L x 45 in. W x 65 in. H.

Product Details
  • Stock No: KBMW019B.
  • Manufacturer: Beach-Russ Co.
  • Model: 325-DC
  • Serial Number: A-3025
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Beach-Russ Company Rotary Vacuum Pump