Hobart Meat Tenderizer and Cutter Model 403

Hobart Meat Tenderizer and Cutter Model 403

Hobart Meat Tenderizer and Cutter Model 403 S/N: 561-146-717. (2) 2-1/4 in. dia. x 9-1/4 in. L blades. Unit specifications: 1/2 hp , totally-enclosed, fan-cooled, single-phase, capacitor-start, induction-run type, 1725 rpm, 115 V, 8.1 amps, 60 Hz. single phase. The Hobart 403 strip cuts a variety of meats and cheeses for applications that include stir fry, fajitas, chef salads and garnishes; and tenderizes meats by cutting tendons and other tough fibers. Other features include a safety system that has sensing switches to detect if guard or motor housing are not in place and a pilot light that warns when machine is switched to “On”. Satin finish, stainless steel cleaning combs guide meat between rollers thus automatically preventing any accumulation of meat between knives and unit lifts easily out of Frame to enable ease of cleaning and ease of use. Overall dimension: 19-1/2 in. L x 10 in. W x 18 in. H.(ACN22).

Product Details

  • Stock No: KBMW102.1a
  • Manufacturer: Hobart
  • Model: 403
  • Serial Number: 561-146-717

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hobart Meat Tenderizer and Cutter Model 403