Krack 3-Fan Stacked Fan Tower

Krack 3-Fan Stacked Fan Tower

2007 Krack 3-Fan Stacked Fan Tower. Model: FANTOWER WHIT (3) 36 DIA. FAN BLADES. S/N: 532769-020-001. Design working pressure: 302 psi. (3) 36 in. dia. fan blades. (3) Baldor electric motors, 10 hp, 1770 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Each motor has a dedicated 30 amps, 600 V, disconnect switch. Fan tower is used for air circulation with a freezer evaporator. Overall dimensions: 4 ft. L x 2 ft. 6 in. W x 11 ft. 11 in. H.(ACN90).(H15).

Product Details

  • Stock No: MDFP109.6
  • Manufacturer: Krack
  • Model: FANTOWER WHIT (3) 36 DIA. FAN BLADES
  • Serial Number: 532769-020-001

Evaporator Coil Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack 3-Fan Stacked Fan Tower