Evapco Blast Freezer Evaporator Coil - 43 TR

Evapco Blast Freezer Evaporator Coil - 43 TR

2004 Evapco Blast Freezer Evaporator Coil. Model: NTL4-11563-750L. 250 PSIG. Performance data: 43.21 TR with 10F TD, -30F room, -40F SST, R-717 ammonia refrigerant, bottom feed, -45F liquid feed temp, 3:1 recirculation rate, hot gas defrost coil and pan. Fans: (4) 42 diameter, 7.5 HP 460V, 3-phase, 60 Hz. Shipping weight: 10,573 LBS. Overall dimensions: 25 ft. L x 84 in. W. x 75 in. H.

Product Details

  • Stock No: KFMS01
  • Manufacturer: Evapco
  • Model: NTL4-11563-750L
  • Serial Number: 4-112529

Evaporator Coil Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Blast Freezer Evaporator Coil - 43 TR