Cherry-Burrell Single Shell Tank Processor- 550 Gallon
Cherry-Burrell Single Shell Tank Processor- 550 Gallon. S/N: 79E-195. Stainless steel. For single shell duty only, jacket leaks. Inside dimensions: 48 in. dia. x 72 in. H. Overall dimensions: 5 ft. 2 in. L x 4 ft. 8 in. W x 6 ft. 10 in. H.
Product Details
- Stock No: 40.KGE-27368a.5
- Manufacturer: Waukesha Cherry-Burrell
- Serial Number: 7.90E-194
Tank Details