- Product Details
Stainless Steel Accumulation Table - 53 in. W
Stainless Steel Accumulation Table. Set up to accept a belt that is 53 in. W x 12 ft. 6 in. L (effective belt length). Reliance electric motor, 60 Hz. Reliance electric variable speed drive, input horsepower: 1.0 @ 1750 rpm and 1.5 @ 3450 rpm, size: 0003, 200/400 and 2000/3200 rpm (min and max). Infeed/exit height: 2 ft. 6 in. Overall dimensions: 13 ft. L x 6 ft. 11 in. W x 5 ft. 2-1/2 in. H.
- Stock No: KGE-27349.1
- Manufacturer: Not Specified
- Serial Number: 25147
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!