Dayton Dust Collector
Dayton Dust Collector. Model 5E820B. Maximum flow: 2400 CFM. Drum capacity: 55 gal. Motor: 7-1/2 hp, 208-230/460 V, 3,510 rpm, Blower dimensions: 18 in. dia. x 7-1/2 in. W. Inlets: 7 in. dia. (bottom), 8-1/2 in. dia. (middle side), 7-1/2 in. dia. (top side). Cast iron Frame and body. Clearance to ground from bottom opening: 49 in. Top lifting lug with floor mounting plates on legs. Overall dimensions: 45 in. L x 35 in. W x 100 in. H.(H17)(ACN35).
Product Details
- Stock No: 5a.KGE-27360.a
- Manufacturer: Dayton
- Model: 5E820B
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 7.5
- Motor RPM: 3510
- Motor Voltage: 208-230/460
Dimensions:
- Length (Inches): 45
- Width (Inches): 35
- Height (Inches): 100
- ACN: 35