Stainless Steel Balance Tank- 30 Gallon
Stainless Steel Balance Tank- 30 Gallon. Inside dimensions: 24 in. L x 24 in. W x 14 in. H. Madison Comany Liquid Level Switch, Model: M5600. Inlets: (1) 3 in. dia. S-line fitting, (1) 4 in. dia. S-line fitting. Outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 29 in. L x 27-1/2 in. W x 27-1/2 in. H. (BB).
Product Details
- Stock No: KPSB172.a
- Manufacturer: Not Specified
Tank Details