Frick RDB-100 Booster Compressor Package - 75 HP
Frick Rotary Screw Booster Compressor Package. Model: RDB-100-B. Serial: S0141FFEFLHAA3. Sales order: 262109-01. Refrigerant: R717 (ammonia). Frick compressor model TDSL193S0033CC, volume ratio 2.8 (Vi). Frick oil separator vessel: MAWP 250 PSIG, year 1987. Frick RDB analog controller. Compressor runtime: 19,599 hours. Toshiba High Efficiency 3-phase Induction Motor: 75 HP, 3520 RPM, 240/480V, 168/84 amps, 60 Hz, 364TS Frame. Overall dimensions: 10 ft. L x 4 ft. W x 88 in. H
Product Details
- Stock No: KRKS02
- Manufacturer: Frick
- Model: RDB 100 B
- Serial Number: S0141FFEFLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details