Tri-Clover C216 Stainless Centrifugal Pump - 10 HP

Tri-Clover C216 Stainless Centrifugal Pump - 10 HP

Tri-Clover Stainless Steel Centrifugal Pump – 10 HP. Model C216MF21T-S. Serial M3699. Motor specs: 10 HP, 3600 RPM, 230/460V, 23/11.5 amps, 3-phase, 60 Hz. Inlet / outlet (in.): 2.5 / 1.5. Overall dimensions: 24 in. L x 13 in. W x 12 in. H.

Product Details

  • Stock No: KSLW585.1a
  • Manufacturer: Tri-Clover
  • Model: C216MF21TS
  • Serial Number: M3699

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover C216 Stainless Centrifugal Pump - 10 HP