Mycom N8B 8-Cylinder Reciprocating Compressor - 200 HP

Mycom N8B 8-Cylinder Reciprocating Compressor - 200 HP

Mycom N8B 8-Cylinder Reciprocating Compressor. Model: N8B. Refrigerant: R-717 (Ammonia). Lincoln electric motor, 200 hp, 1780 rpm, 460 V. Max speed: 1,200 rpm. Penn controls. Nominal capacity: 143.8 tons at 160 bhp with a 20ºF suction temperature and a 95ºF condensing temperature. Displacement: 450 cfm. Overall dimensions: 7 ft. x 4 ft. 8 in. W x 7 ft. 1 in. H. (ACN346-BC/Motor)

Product Details

  • Stock No: KWBF006
  • Manufacturer: Mycom
  • Model: N8B
  • Serial Number: MB8509
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom N8B 8-Cylinder Reciprocating Compressor - 200 HP