Centrifugal Pump

Centrifugal Pump

Centrifugal Pump. Impeller diameter: 3-7/8 in. Leeson electric motor, 1 hp, 1725 rpm, 115/208-230 V, 12.8/6.5 amps, 60 Hz, single phase. Inlets/Outtlets: (2) 1-1/2 in. dia. S-line fitting. Overall dimensions: 1 ft. 5 ¼ in. L x 9 in. W x 8 in. H.

Product Details

  • Stock No: KWBF009
  • Manufacturer: Not Specified

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Centrifugal Pump