Pumpex Submersible Waste Water Sump Pump

Pumpex Submersible Waste Water Sump Pump

Pumpex Submersible Waste Water Sump Pump. Model: KE155-3214. Inlets: (1) 6 in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 3 ft. 1 in H.

Product Details

  • Stock No: KWBF032A
  • Manufacturer: Not Specified
  • Model: KE155-3214
  • Serial Number: 10210450

Pump Details

  • Pump Type: Wastewater
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 6

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 18
  • Height (Inches): 37

Additional Product Details

Pumpex Submersible Waste Water Sump Pump