APV Crepaco 6RI Pump

APV Crepaco 6RI Pump

Crepaco Pump. Model: 6R1. missing rotors. Weg electric motor, 10 hp, 1765 rpm, 208-230/460 V , 25.5/12.8 amps, 60 Hz, 3 phase. Inlet: 9-1/4 in. L x 3 in. W. Outlet: 3 in. S-Line fitting. Overall dimensions: 6 ft. ½ in. L x 1 ft. 9 in. W x 1 ft. 6-½ in. H.

Product Details

  • Stock No: KWBF1038.a
  • Manufacturer: Crepaco
  • Model: 6RI

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco 6RI Pump