Stainless Steel Incline Ice Auger with Drain Chute

Stainless Steel Incline Ice Auger with Drain Chute

Stainless Steel Incline Ice Auger with Drain Chute. Auger dimensions: 9 in. dia. x 9 ft. 9 in. L. Pitch: 9 in. Auger inlet: (1) 2 ft. 7 in. L x 10 in. W. Auger outlet: (1) 10 in. L x 10 in. W. Hopper inside dimensions: 8 ft. L x 4 ft. W. x 2 ft. H. Hopper infeed height: 3 ft. 4 in. Chute infeed dimensions: 9 ft. 3 in. L x 2 ft. 7 in. W x 2 ft. H. Chute infeed height: 3 ft. 4 in. Chute exit height: 2 ft. Overall dimensions: 17 ft. 9 in. L x 10 ft. 9 in. W x 9 ft. H.

Product Details

  • Stock No: KWBF136.1
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Incline Ice Auger with Drain Chute