Reco / Frick RWB-399 Ammonia Screw Booster Compressor Package - 300 HP
Reco / Frick RWB-399 Ammonia Screw Booster Compressor Package. Same machine as FRICK RWB-399. Frick rotary screw compressor, Model / S/N: GDS283L0020V. Toshiba World Energy Series motor, 300 hp, 3540 rpm, 460V. Reco oil separator, MAWP: 150 psi @ 300ºF, MDMT: -20ºF @ 150 psi. Reco oil cooler and oil filter housing. Refrigerant: last used with R-717 (Ammonia). Variable Vi setting: 2.2 – 5.0. Displacement: 2,349 cfm. M & M Refrigeration control panel. Overall dimensions: 15 ft. L x 5 ft. 11 in. W x 11 ft. 2 in. H.(ACN1548-87).
Product Details
- Stock No: KWBF173
- Manufacturer: Reco
- Model: GDS283L0020V / RWB-399
- Serial Number: GDS283L0020V
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details