Reco Ammonia Recirculator Package - 54 in. Dia. x 9 ft. 5 in. L.
Reco Ammonia Recirculator Package. Nominal capacity: 1,290 gallons. Inside straight-wall dimensions: 54 in. dia. x 9 ft. 5 in. L. Refrigerant: R-717 (Ammonia). MAWP: 150 psi @ 300ºF. Head thickness: .375 in. Shell thickness: .375 in. Radius: 2:1 elliptical ends. Viking pump: Model: QR124. Toshiba pump motor: 5 hp, 875 rpm, 16.4/8.20 amps, 230/460 V, 60 Hz, 3 phase. Inlets: (1) 10 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 8 in. dia. port, (2) 6 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 12 ft. 3 in. L x 6 ft. 2 in. H x 10 ft. H.(H9)
Product Details
- Stock No: KWBF197.1
- Manufacturer: Reco
- Serial Number: W-943-6-1
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 54
- Tank Length (Inches): 113
- Tank Estimated Capacity (Gallons): 1290
- Tank National Board Number: 3767
- Tank MAWP (PSI at temp): 150 psi @ 300F
- Tank Inlets & Outlets Description: Inlets: (1) 10 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 8 in. dia. port, (2) 6 in. dia. port, (1) 1-1/2in. dia. port, (1) 1 in. dia. port
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 1
- Pump Manufacturer(s): Viking
- Pump Description(s): Model: QR124. S/N: 1678595
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: Motor for Pump
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 5
- Motor RPM: 875
- Motor Voltage: 230/460
- Motor Amps: 16.4/8.20
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 147
- Height (Inches): 120
Additional Product Details
- Year of Manufacture: 1979