Reco Evaporative Condensing Tower - 1165 Ton
Reco Evaporative Condensing Tower. Model: RA-1712. Rated capacity: 1165 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures. 839 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Coil pressure: 350 psi. Number of axial fans: 6. Fan diameter: 5 ft. (4) fan motors: U.S. electric motors: 20 HP, 3 phase. (2) Centrifugal pump. Model: 600, (2) Marathon electric pump motors: 3 phase. Inlets: (2) 1 ft. 8 in. manway ports, (6) 4 in. dia. ports, (2) 2 in. dia. ports. Outlets: (6) 4 in. dia. ports. Overall dimensions: 39 ft. 8 in. L x 11 Ft. W x 20 ft. H.(BH).
Product Details
- Stock No: KWBF212
- Manufacturer: Reco
- Model: RA-1712
- Serial Number: 791840
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions