Ram Industries Starter Panel - 200 HP

Ram Industries Starter Panel - 200 HP

Ram Industries Starter Panel. Horsepower rating: 200. Power requirements: 230/460 V. Micro processor module: 120 VAC (+/- 15%) at 7.5 VA with display unit attached and 6 VA without display unit. (2) 125V contactors. Overall dimensions: 2 ft. 6 in. L x 1 ft. 9 in. W x 5 ft. 9 in. H.(H11).

Product Details

  • Stock No: KWBF502B
  • Manufacturer: Ram Industries
  • Serial Number: FK4200010

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ram Industries Starter Panel - 200 HP