Frigid Coil 4-Fan Ammonia Evaporator - 10.5 Ton

Frigid Coil 4-Fan Ammonia Evaporator - 10.5 Ton

Frigid Coil 4-Fan Ammonia Evaporator. Model: HTS-464-1/3-LRT-IP. Capacity: rated at 10.5 tons at a 15°TD for a 35°F room. Refrigerant: recirculated R-717 (Ammonia). Tube material: Hot dipped, galvanized steel. (4) fans, dia: 22 in. Air flow: 13,840 cfm. (4) fins per inch, material of construction: hot dipped, galvanized steel. Stainless steel covered, insulated drain pan. (4) Baldor industrial motors: 1/3 hp, 3 phase. Inlets: (1) 2 in. Outlets: (1) 1 in. Approximate overall dimensions: 11 ft. 5 in. L x 3 ft. W. x 3 ft. 8 in. H.(H15).

Product Details

  • Stock No: KWBF509A
  • Manufacturer: Frigid Coil
  • Model: HTS-464-1/3-LRT-IP
  • Serial Number: 29440

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frigid Coil 4-Fan Ammonia Evaporator - 10.5 Ton