Centrifugal Blower - 15 HP
Centrifugal Blower. Impeller diameter: 18 in. Baldor industrial motor, 15 hp, 3450 rpm, 208-230/460 V, 37-35/17.5 amps, 60 Hz, 3 phase. Frame: 215T. Code: 6206. Shaft diameter: 1- 3/8 in. Overall dimensions: 2 ft. L x 1 ft. 6 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: KWBF750A
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 15
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 37-35/17.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Length (Inches): 24
- Width (Inches): 18
- Height (Inches): 16