Baldor Industrial Motor- 5 HP
Baldor Industrial Motor- 5 HP. Catalog No. JPM3615T. S/N: F0209033924. Motor specifications: 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Frame: 184JP. Insulation class: F. Nema design: B. Code: J. Shaft diameter: 1 in. Overall dimensions: 1 ft. 11 in. L x 1 ft. 1 in. W x 9 in. H. (GK).
Product Details
- Stock No: KWBF750D
- Manufacturer: Baldor
- Model: JPM3615T
- Serial Number: F0209033924
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 13.2/6.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184JP.
Dimensions:
- Length (Inches): 23
- Width (Inches): 13
- Height (Inches): 9