Baldor Industrial Motor - 7-1/2 HP

Baldor Industrial Motor - 7-1/2 HP

Baldor Industrial Motor. Catalog No. JPM37101. Motor specifications: 7-1/2 hp, 1760 rpm, 230/460 V, 21.6/10.8 amps, 60 Hz, 3 phase. Frame: 213JP. Insulation class: F. Nema design: B. Code: J. Shaft diameter: 1-1/2 in. Overall dimensions: 2 ft. L x 1 ft. W x 1 ft. 1 in. H.

Product Details

  • Stock No: KWBF750E
  • Manufacturer: Baldor
  • Model: JPM37101
  • Serial Number: F0105023800

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 21.6/10.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213JP

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 12
  • Height (Inches): 13

Additional Product Details

Baldor Industrial Motor - 7-1/2 HP