Wagner Electric Motor - 5 HP
Wagner Electric Motor. Model: 215-11702-04. Motor specifications: 5 hp, 3 phase. Frame: 215. Nema design: B. Code: H. Type: DP1. Shaft diameter: 1 in. Overall dimensions: 1 ft. 4 in. L x 1 ft. 3 in. W x 1 ft. H.
Product Details
- Stock No: KWBF750O
- Manufacturer: Wagner Electric
- Model: 215-11702-04
- Serial Number: 13M
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Wagner
- Motor Horsepower(HP): 5
- Motor RPM: 1750
- Motor Voltage: 208-220/460
- Motor Amps: 15.2-14.4/7.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215
Dimensions:
- Length (Inches): 16
- Width (Inches): 15
- Height (Inches): 12