Reliance Electric Motor - 7-1/2 HP
Reliance Electric Motor. Motor specifications: 7-1/2 hp, 3 phase. Frame: 213T. Nema design: B. Type: P. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 1 in. L x 10 in. W x 9 in. H.
Product Details
- Stock No: KWBF750Q
- Manufacturer: Reliance
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 7.5
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps: 19.0/9.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213T
Dimensions:
- Length (Inches): 13
- Width (Inches): 10
- Height (Inches): 9