Cornell Centrifugal Refrigerant Pump
Cornell Centrifugal Refrigerant Pump. Model: 2CBS3-4. Flow rate for new pump is 114 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this refurbished pump should handle your specific duty. Impeller diameter: 10 in. Baldor industrial motor, 3 hp, 1725 rpm, 208-230/460 V. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 2 ft. 2 in. L x 1 ft. 3 in. W x 1 ft. 10 in. H. (ACN58a) (E)
Product Details
- Stock No: KWBF750X
- Manufacturer: Cornell
- Model: 2CBS3-4
- Serial Number: 67286-E697A-A00