Loren Cook Co. Centri-Vane Exhaust Fan

Loren Cook Co. Centri-Vane Exhaust Fan

Loren Cook Company Exhaust Vent Fan. Fan diameter: 4 ft. 2 in. Estimated CFM: approximately 1,400. Leeson electric motor, 10 hp, 1760 rpm, 208-230/460 V, 26.7-25.2/12.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 ft. 4 in. dia. port (suction). Outlets: (1) 3 ft. 4 in. dia. port. Overall dimensions: 6 ft. 10 in. L x 4 ft. W x 6 ft. H.(H17).

Product Details

  • Stock No: KWBF761.1a
  • Manufacturer: Loren Cook

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 10
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 26.7- 25.2/12.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 82
  • Width (Inches): 48
  • Height (Inches): 72

Additional Product Details

Loren Cook Co. Centri-Vane Exhaust Fan