- Product Details
E.L. Nickell Co. Ammonia Recirculator Package
E.L. Nickell Ammonia Recirculator Package. Approximate capacity: 300 gallons. Inside straight-wall dimensions: 30 in. dia. x 7 ft. 8 in. L. MAWP: 150 psi. at 650°F to -20°F. E.L. Nickell oil pot, MAWP: 250 psi. at 650°F to -20°F, dimensions: 12 in. dia. x 2 ft. 6 in. L. Inlets: (1) 3/4 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 2 in. dia. port, (1) 3 in. dia. port. Overall dimensions: 9ft. 1in. L x 4ft. 9in. W x 10 ft. H.
- Stock No: 50.LCNM003.
- Manufacturer: E.L. Nickell Co.
- Serial Number: 37372
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!