Bell & Gossett / ITT Industries Series 80 Centrifugal Pump

Bell & Gossett / ITT Industries Series 80 Centrifugal Pump

Bell & Gossett / ITT Industries Centrifugal Pump. Size 80 BF 7.750 6x9.5. Flow: 650 GPM / 45 ft. Serial: CS2478-02 E40. US Electrical s: 15 HP, 1770 RPM, 208-230/460V, 42.0-38.0/18.9 amps, 60 Hz, 3-phase, TE enclosure. Previously used with a glycol chilling system. Series 80 inline close-coupled design. Overall Dimensions: 44 in. L x 34 in. W x 18 in H.

Product Details

  • Stock No: LKBA401D
  • Manufacturer: ITT Bell & Gossett
  • Model: 80 BF 7.750 6x9.5
  • Serial Number: CS2478-02 E40

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett / ITT Industries Series 80 Centrifugal Pump