APV 6V Centrifugal Pump (7.5 HP, 160 GPM Max)
APV Crepaco Sanitary Centrifugal Pump. Model: 6-V. S/N: D-9756-6V-86. Reliance Electric Motor, 7.5 hp, 3505 rpm, 230/460 V, 21.0/10.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. infeed. Outlets: (1) 1-1/2 in. dia. threaded fitting.
Product Details
- Stock No: LOL111B
- Manufacturer: APV
- Model: 6V
- Serial Number: D-9756-6V-86
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 160
- Max Speed RPM: 3600
- Maximum Pressure MAWP (PSI): 120
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2.5
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 7.5
- Motor RPM: 3505
- Motor Voltage: 230/460
- Motor Amps: 21.0/10.5
- Motor Hertz (Hz): 60
- Motor Phases: 3