APV/Crepaco Centrifugal Pump with Stainless Steel Feed Hopper

APV/Crepaco Centrifugal Pump with Stainless Steel Feed Hopper

APV/Crepaco Centrifugal Pump with Stainless Steel Feed Hopper. S/N: D-9756-6V-86. Impeller diameter: 4-1/2 in. dia. Infeed hopper dimensions: 23 in. L x 23 in. W. Reliance Electric Motor, 7.5 hp, 3505 rpm, 230/460 V, 21.0/10.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. infeed. Outlets: (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 52 in. L x 29 in. W x 45 in. H.

Product Details
  • Stock No: 45.LOL111.4
  • Manufacturer: APV
  • Serial Number: D-9756-6V-86
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV/Crepaco Centrifugal Pump with Stainless Steel Feed Hopper