Toshiba Tosvert-130G/2+ Starter Drive

Toshiba Tosvert-130G/2+ Starter Drive

Toshiba Tosvert-130G/2+ Starter Drive. S/N: 240207. Capacity: 15 KVA. Electrical requirements: 460 V, 24 amps, 50/60 Hz, 3 phase. Output: 460 V, 22 amps, 1-80/400 Hz, 3 phase. Overall dimensions: 36 in. L x 16 in. W x 72 in. H. Starter features touchpad contols with digital display. Overall dimensions: 36 in. L x 16 in. W x 72 in. H.

Product Details
  • Stock No: LPI003.
  • Manufacturer: Toshiba
  • Model: Tosvert-130G/2+
  • Serial Number: 240207
Previous Refrigerant
Motor Details
  • Motor Voltage: 460
  • Motor Amps: 24
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 16
  • Height (Inches): 72
Additional Product Details
Toshiba Tosvert-130G/2+ Starter Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items