ITT Bell & Gossett 1510 Centrifugal Pump - 30 HP

ITT Bell & Gossett 1510 Centrifugal Pump - 30 HP

ITT Bell & Gossett 1510 Centrifugal Pump. Model: 5E 10318B. Impeller diameter: 10-1/2 in. Capacity: 850 gpm / 120 feet head. MAWP: 175 psi. U.S. Electrical Motor, 30 hp, 1775 rpm, 230/460 V, 71/35.5 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 5 in. dia. flanged port. Overall dimensions: 4 ft. 4 in. L x 1 ft. 8 in. W x 2 ft. 2 in. H.(H9).

Product Details

  • Stock No: LSHD011.
  • Manufacturer: ITT Bell & Gossett
  • Model: 5E 10318B
  • Serial Number: 201271

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ITT Bell & Gossett 1510 Centrifugal Pump - 30 HP