Cherry Burrell Stellar-flo Homogenizer - 3200 PSI
Cherry Burrell Stellar-flo Homogenizer. Model: HD6. Series: 400. S/N: 720473-702. Approximate product capacity: 210 gph with pressure up to 3200 lbs. Motor 10 hp, plungers: 13/16 in. Electrical requirements are: 230V, 60 cycle 3 phase and 5 amps.
Product Details
- Stock No: LSRN01B
- Manufacturer: Waukesha Cherry-Burrell
- Model: HD6
- Serial Number: 720473-702
Homogenizer Details
- Rated Capacity (GPH): 210
- Maximum Operating Pressure (PSI): 3200
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 10