Therma-Stor Heat Recovery Water Heater System - 114 gallons

Therma-Stor Heat Recovery Water Heater System - 114 gallons

Therma-Stor Heat Recovery Water Heater System (HRS). Model: TS-II-120-1. S/N: C403487. Part: 4020166. Specifications: Maybe used with Potable Water, Max Conn Water Pressure 150 Pisg (1034 Kpa), Max Operating Refrigerant Pressure 450 Psig (3102 Kpa), Max Heat Exchange Rating 80,000 BTU/HR (23.5 Kw), Cap 114 Gal (432 Liters), For Use wHP62, HP80, HP81, MP39, 12,R22,R134A, R502 or R507 only. Made in USA. Used for a very short test run on a research project. This unit utilizes the hot gas discharge of a freon system to heat potable water. Compatible with loads up to 60 tons depending on refrigerant type and conditions. Can be run in series with additional HRS units. (ACN25)

Product Details
  • Stock No: LYNT2001C
  • Manufacturer: Therma-Stor
  • Model: TS-II-120-1
  • Serial Number: C403487
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Therma-Stor Heat Recovery Water Heater System - 114 gallons