Perry Stainless Steel Single Shell Mix and Blend Tank- 750 Gallon

Perry Stainless Steel Single Shell Mix and Blend Tank- 750 Gallon

Perry Stainless Steel Single Shell Mix and Blend Tank- 750 Gallon. Model: 750 GAL. VFWX. S/N: A-9724-2. Mat'l constr: T304 stainless steel. Includes a 28 in. wide agitator. Falk Shaft Mounted Drive, 23.83 ratio. Inlets: open top. Outlets: (1) 1-1/2 in. dia. ball valve discharge, (2) 3 in. dia. FNPT ball valves. Overall dimensions: 70 in. L x 64 in. W x 100 in. H. (ACN34a).

Product Details

  • Stock No: MABE003B.
  • Manufacturer: Perry
  • Model: 750 GAL. VFWX
  • Serial Number: A-9724-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perry Stainless Steel Single Shell Mix and Blend Tank- 750 Gallon