Cleveland Eastern Mixers Electric Mixer - 3/4 HP

Cleveland Eastern Mixers Electric Mixer - 3/4 HP

Cleveland Eastern Mixers Electric Mixer. Model: RG-4. S/N: 530742. Baldor Electric motor: ¾ Hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 A, 60 Hz, 3 Phase. Final RPMs: 405. (1) 9 in. dia. propeller. Overall dimensions: 5 ft. 5 in. L x 7 in. W x 9-1/2 in. H.

Product Details

  • Stock No: MASH181A
  • Manufacturer: Cleveland Eastern Mixers
  • Model: RG-4
  • Serial Number: 530742

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland Eastern Mixers Electric Mixer - 3/4 HP