Dual Wooden Paint Spray Booths
Dual Wooden Paint Spray Booths. Booths are connected at the furthest end of each operator and are set up for fume extraction through the ceiling. Each booth is equipped with a double bulb shop light. These booths were in use with Crane Plumbing as part of their porcelain production line. Inside booth dimensions: 5 ft. 10-1/2 in. L x 4 ft. 11 in. W x 3 ft. 6-1/2 in. H. Overall dimensions: 10 ft. 5-3/4 in. L x 6 ft. 5 in. W x 6 ft. 4 in.
Product Details
- Stock No: MASH212