Siemens Electric 460V Induction Motor - 50 HP

Siemens Electric 460V Induction Motor - 50 HP

Siemens Electric Induction Motor. Motor specifications: 50 hp, 1765 rpm, 230/460 V, 120.4/60.2 amps, 60 Hz. Frame: 326TS, Insulation Class: F. Design: B. Code: G. Shaft diameter: 1-5/8 in. Shaft length: 4 in. Overall dimensions: 30 in. L x 20-1/2 in. W x 17-1/2 in. H.(H10)(ACN35).

Product Details

  • Stock No: MBNC018.3a
  • Manufacturer: Siemens

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 50
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 120.4/60.2
  • Motor Hertz (Hz): 60
  • Motor Frame Size: 326TS

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 20.5
  • Height (Inches): 17.5
  • ACN: 35

Additional Product Details

Siemens Electric 460V Induction Motor - 50 HP